Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Carbon Monoxide, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
- Mfr # X02AI99CP440043
- Zoro # G1113569
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Carbon Monoxide
Cylinder Capacity
44 L
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CP440043
- Zoro #
- G1113569
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Carbon Monoxide
- Cylinder Capacity
- 44 L
- Gas Mixture
- Carbon Monoxide 200 ppm
- Max. Pressure
- 825 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Gas Type
- Carbon Monoxide
- Operating Pressure - Maximum
- 825 psi
- Container Type
- Cylinder
- Outlet Connection Type
- UNF
- Chemical Formula
- CO
- Standards
- ISO 9001:2015
- Reusability
- Refillable
- Product Type
- Calibration Gas
- CAS Number
- 630-08-0
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 2 9/10 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Cylinder Diameter
- 3.13 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.