Shop GASCO
See all product information
Create Account
Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
- Mfr # X02AI80CP170000
- Zoro # G1137913
product price:Â
$
41.19
/ea
Key Features
Gas Name
Air, Helium
Cylinder Capacity
17 L
Gas Mixture
Helium 20%
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI80CP170000
- Zoro #
- G1137913
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Helium
- Cylinder Capacity
- 17 L
- Gas Mixture
- Helium 20%
- Max. Pressure
- 240 psi
- Background Gas
- Air
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- CGA Number
- CGA 600
- Chemical Formula
- He
- Gas Type
- Helium
- Operating Pressure - Maximum
- 240 psi
- Standards
- ISO 9001:2015
- Reusability
- Disposable
- Outlet Connection Type
- NGT
- Product Type
- Calibration Gas
- Container Type
- Cylinder
- CAS Number
- 7440-59-7
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI80CP170000
Dimensions
- Cylinder Dia.
- 2 9/10 in
- Cylinder Height
- 10.75 in
- Connection Size
- CGA 600
- Cylinder Diameter
- 2.9 in
- Outlet Connection Size
- 3/4 in
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Helium 20 Percent, Gas Type Helium, Product Type Calibration Gas, Chemical Formula He, CAS Number 7440-59-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.