Calibration gas, Air, Isobutane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # X02AI99CP581111
Zoro # G1143215
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Isobutane
Cylinder Capacity
58 L
Gas Mixture
Isobutane (50% LEL) 0.9%
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X02AI99CP581111
Zoro #
G1143215
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in
Details
Item
Calibration Gas
Gas Name
Air, Isobutane
Cylinder Capacity
58 L
Gas Mixture
Isobutane (50% LEL) 0.9%
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C4H10
Product Type
Calibration Gas
Gas Type
Isobutane
CAS Number
75-28-5
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Container Type
Cylinder
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Isobutane (50 Percent LEL) 0.9 Percent, Gas Type Isobutane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 75-28-5, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.