Shop GASCO
See all product information
Create Account
Calibration Gas, Air, Methane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
- Mfr # X02AI99CP1079H3
- Zoro # G1123588
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Methane
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CP1079H3
- Zoro #
- G1123588
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Methane
- Cylinder Capacity
- 103 L
- Gas Mixture
- Methane 95 ppm
- Max. Pressure
- 1,000 psi
- Background Gas
- Air
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Product Type
- Calibration Gas
- Reusability
- Disposable
- Operating Pressure - Maximum
- 1,000 psig
- Gas Type
- Methane
- Chemical Formula
- CH4
- CAS Number
- 74-82-8
- Standards
- ISO 9001:2015
- Outlet Connection Type
- UNF
- Container Type
- Cylinder
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI99CP1079H3
Dimensions
- Cylinder Dia.
- 3 21/64 in
- Cylinder Height
- 13.6 in
- Connection Size
- C-10 (5/8 in UNF)
- Cylinder Diameter
- 3.3 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 95 ppm, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.