Shop XPOSE SAFETY
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in Slim Line Orange Traffic Cone, Heavy Duty 12 lb Base, 6 in & 4 in Collar, DOT Approved, 24 PK
- Mfr # OTC36SL-64-12L-24-X
- Zoro # G315212652
product price:Â
$
680.99
/pk of 24, $28.37/ea
Key Features
Color
Orange
Material
PVC
Height
36 in
Weight
12 lbs
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTC36SL-64-12L-24-X
- Zoro #
- G315212652
- UPC #
- 810054458319
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Length
- 15 in
- Width
- 15 in
Details
- Item
- Slim Line Traffic Cone
- Color
- Orange
- Material
- PVC
- Weight
- 12 lbs
- Number of Reflective Stripes
- 2
- Retroreflective Collar
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.