Gasco

Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure


product price: $35.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Air, Methane
  • Cylinder Capacity 17 L
  • Gas Mixture Methane 50 ppm
  • Max. Pressure 240 psi
  • Cylinder Dia. 2 9/10 in
See all product information

Product Information

Dimensions

Cylinder Dia. 2 9/10 in
Cylinder Height 10.75 in
Connection Size CGA 600
Outlet Connection Size 3/4 in
Cylinder Diameter 2.9 in

Details

Item Calibration Gas
Gas Name Air, Methane
Cylinder Capacity 17 L
Gas Mixture Methane 50 ppm
Max. Pressure 240 psi
Background Gas Air
Cylinder Material Steel
Accuracy +/-5%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Chemical Formula CH4
CGA Number CGA 600
Standards ISO 9001:2015
Product Type Calibration Gas
Operating Pressure - Maximum 240 psi
Gas Type Methane
Outlet Connection Type NGT
CAS Number 74-82-8
Container Type Cylinder
Reusability Disposable

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 50 ppm, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.