Calibration Gas, Air, R12, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure

  • Mfr # 17L-79A-1000A

  • Zoro # G1137107


product price:  $37.69
/ea

Key Features

Gas Name
Air, R12
Cylinder Capacity
17 L
Gas Mixture
Refrigerant R-12 1,000 ppm
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17L-79A-1000A
Zoro #
G1137107
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Air, R12
Cylinder Capacity
17 L
Gas Mixture
Refrigerant R-12 1,000 ppm
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Refrigerant R-12
Outlet Connection Type
NGT
Operating Pressure - Maximum
240 psi
Reusability
Disposable
CAS Number
75-71-8
Product Type
Calibration Gas
Container Type
Cylinder
CGA Number
CGA 600
Chemical Formula
CCl2F2
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-12 1,000 ppm, Gas Type Refrigerant R-12, Product Type Calibration Gas, Chemical Formula CCl2F2, CAS Number 75-71-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.