Gasco

Calibration gas, Air, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure


product price: $114.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Air, Sulfur Dioxide
  • Cylinder Capacity 58 L
  • For Use With All OEM Gas Detectors
  • Max. Pressure 500 psi
  • Cylinder Dia. 3 17/32 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 17/32 in
Cylinder Height 14.25 in
Connection Size C-10
Outlet Connection Size 5/8 in
Cylinder Diameter 3.53 in

Details

Item Calibration Gas
Gas Name Air, Sulfur Dioxide
Cylinder Capacity 58 L
For Use With All OEM Gas Detectors
Gas Mixture Sulfur Dioxide 50 ppm
Max. Pressure 500 psi
Background Gas Air
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
Chemical Formula SO2
Reusability Disposable
Container Type Cylinder
Gas Type Sulfur Dioxide
CAS Number 7446-09-5
Standards ISO 9001:2015
Outlet Connection Type UNF
Operating Pressure - Maximum 500 psi
Product Type Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Sulfur Dioxide 50 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, CAS Number 7446-09-5, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.