Calibration Gas, Air, Toluene, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # X02AI99CP1045S9
Zoro # G1126485
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Toluene
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X02AI99CP1045S9
Zoro #
G1126485
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in
Details
Item
Calibration Gas
Gas Name
Air, Toluene
Cylinder Capacity
103 L
Gas Mixture
Toluene 100 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Toluene
Standards
ISO 9001:2015
Product Type
Calibration Gas
CAS Number
108-88-3
Chemical Formula
C7H8
Reusability
Disposable
Outlet Connection Type
UNF
Container Type
Cylinder
Operating Pressure - Maximum
1,000 psig
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Toluene 100 ppm, Gas Type Toluene, Product Type Calibration Gas, Chemical Formula C7H8, CAS Number 108-88-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.