Calibration Gas, Butane, Ethane, Isobutane, Methane, Nitrogen, Propane, 103 L, +/-5% Accuracy

  • Mfr # X06NI95CP1009R4

  • Zoro # G1132049


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Butane, Ethane, Isobutane, Methane, Nitrogen, Propane
Cylinder Capacity
103 L
Gas Mixture
Butane 0.9%, Ethane 0.9%, Isobutane 0.9%, Methane 0.9%, Propane 0.9%
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X06NI95CP1009R4
Zoro #
G1132049
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Item
Calibration Gas
Gas Name
Butane, Ethane, Isobutane, Methane, Nitrogen, Propane
Cylinder Capacity
103 L
Gas Mixture
Butane 0.9%, Ethane 0.9%, Isobutane 0.9%, Methane 0.9%, Propane 0.9%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Gas Type
Butane, Ethane, Isobutane, Methane, Propane
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,000 psig
Chemical Formula
C2H6, C3H8, C4H10, CH4
CAS Number
106-97-8, 74-82-8, 74-84-0, 74-98-6, 75-28-5
Standards
ISO 9001:2015
Container Type
Cylinder
Reusability
Disposable

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 0.9 Percent, Ethane 0.9 Percent, Isobutane 0.9 Percent, Methane 0.9 Percent, Propane 0.9 Percent, Gas Type Butane, Ethane, Isobutane, Methane, Propane, Product Type Calibration Gas, Chemical Formula C2H6, C3H8, C4H10, CH4, CAS Number 106-97-8, 74-82-8, 74-84-0, 74-98-6, 75-28-5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.