Calibration Gas, Butane, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # X02NI92CP340000
  • Zoro # G1139907
product price: 
$
51.19
/ea

Key Features

Gas Name
Butane, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Butane 8%
Max. Pressure
500 psi
Cylinder Dia.
2 9/10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X02NI92CP340000
Zoro #
G1139907
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in

Details

Item
Calibration Gas
Gas Name
Butane, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Butane 8%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
106-97-8
CGA Number
CGA 600
Product Type
Calibration Gas
Chemical Formula
C4H10
Standards
ISO 9001:2015
Operating Pressure - Maximum
500 psi
Gas Type
Butane
Reusability
Disposable
Container Type
Cylinder
Compatible Product Type
OEM Gas Detectors
Compatible Manufacturer Part Number
X02NI92CP340000

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 8 Percent, Gas Type Butane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 106-97-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & reviews