Zoro Homepage

Calibration Gas, Carbon dioxide, Carbon Monoxide, Isobutylene, Nitrogen, Oxygen, 103 L

  • Mfr # X04AI99CP100007

  • Zoro # G1129459


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon dioxide, Carbon Monoxide, Isobutylene, Nitrogen, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 2,000 ppm, Carbon Monoxide 20 ppm, Isobutylene 10 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04AI99CP100007
Zoro #
G1129459
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Diameter
3.3 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon dioxide, Carbon Monoxide, Isobutylene, Nitrogen, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 2,000 ppm, Carbon Monoxide 20 ppm, Isobutylene 10 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,000 psig
CAS Number
115-11-7, 124-38-9, 630-08-0, 7727-37-9, 7782-44-7
Reusability
Disposable
Product Type
Calibration Gas
Container Type
Cylinder
Chemical Formula
C4H8, CO, CO2, N2, O2
Gas Type
Carbon Dioxide, Carbon Monoxide, Isobutylene, Nitrogen, Oxygen

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2,000 ppm, Carbon Monoxide 20 ppm, Isobutylene 10 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Isobutylene, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula C4H8, CO, CO2, N2, O2, CAS Number 115-11-7, 124-38-9, 630-08-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.