Calibration Gas, Carbon Dioxide, Carbon Monoxide, Methane, Oxygen, 17 L, CGA 600 Connection
- Mfr # X04AI96CP170000
- Zoro # G1100786
product price:Â
$
33.55
/ea
Key Features
Gas Name
Carbon Dioxide, Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
17 L
Gas Mixture
Carbon Dioxide 5000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
Max. Pressure
240 psi
Cylinder Dia.
2 9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X04AI96CP170000
- Zoro #
- G1100786
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Carbon Dioxide, Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity
- 17 L
- Gas Mixture
- Carbon Dioxide 5000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
- Max. Pressure
- 240 psi
- Background Gas
- Air
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Chemical Formula
- CH4, CO, CO2, O2
- Gas Type
- Carbon Dioxide, Carbon Monoxide, Methane, Oxygen
- Container Type
- Cylinder
- Operating Pressure - Maximum
- 240 psi
- Product Type
- Calibration Gas
- Outlet Connection Type
- NGT
- CAS Number
- 124-38-9, 630-08-0, 74-82-8, 7782-44-7
- CGA Number
- CGA 600
- Standards
- ISO 9001:2015
- Reusability
- Disposable
- Compatible Manufacturer Part Number
- X04AI96CP170000
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 2 9/10 in
- Cylinder Height
- 10.75 in
- Connection Size
- CGA 600
- Outlet Connection Size
- 3/4 in
- Cylinder Diameter
- 2.9 in
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5000 ppm, Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, O2, CAS Number 124-38-9, 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.