Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 103 L, +/-5% Accuracy

  • Mfr # X04NI99CP100011

  • Zoro # G1129784


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 250 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04NI99CP100011
Zoro #
G1129784
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, Pentane
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 250 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane
Outlet Connection Type
UNF
CAS Number
109-66-0, 124-38-9, 630-08-0, 7782-44-7
Reusability
Disposable
Standards
ISO 9001:2015
Chemical Formula
C5H12, CO, CO2, O2
Product Type
Calibration Gas
Operating Pressure - Maximum
1,000 psig
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 250 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, CO2, O2, CAS Number 109-66-0, 124-38-9, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.