Calibration Gas, Carbon Dioxide, Carbon Monoxide, Nitrogen, Propane, 221 L, CGA 165 Connection

  • Mfr # X04NI93CTA10001

  • Zoro # G1122346


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Propane
Cylinder Capacity
221 L
Max. Pressure
250 psi
Cylinder Dia.
9 in
Cylinder Height
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04NI93CTA10001
Zoro #
G1122346
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Outlet Connection Size
3/4 in
Cylinder Diameter
9 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Carbon Monoxide, Nitrogen, Propane
Cylinder Capacity
221 L
Gas Mixture
Carbon Dioxide 6%, Carbon Monoxide 0.5%, Propane 200 ppm
Max. Pressure
250 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Operating Pressure - Maximum
250 psi
CAS Number
124-38-9, 630-08-0, 74-98-6
Gas Type
Carbon Dioxide, Carbon Monoxide, Propane
Standards
ISO 9001:2015
Chemical Formula
C3H8, CO, CO2
CGA Number
CGA 165
Product Type
Calibration Gas
Reusability
Disposable
Outlet Connection Type
NGT
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 6 Percent, Carbon Monoxide 0.5 Percent, Propane 200 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, CO2, CAS Number 124-38-9, 630-08-0, 74-98-6, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.