This item is Discontinued.

Gasco Calibration Gas, Carbon Dioxide, Oxygen, Nitrogen, 58L, C-10 Connection, +/-5% Accuracy 58L-391TS

Calibration Gas, Carbon Dioxide, Oxygen, Nitrogen, 58L, C-10 Connection, +/-5% Accuracy (Discontinued)

  • Mfr # 58L-391TS
  • Zoro # G1144904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58L-391TS
Zoro #
G1144904
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3-17/32"
Cylinder Height
14 1/4 in
Connection Size
C-10

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide, Oxygen, Nitrogen
Cylinder Capacity
58L
Gas Mixture
5% Carbon Dioxide, 90% Oxygen, Balance Nitrogen
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 58L, Cylinder Height 14 1/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 5 Percent Carbon Dioxide, 90 Percent Oxygen, Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.