This item is Discontinued.

Gasco Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane, 116 L 116EZ-428

Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane, 116 L (Discontinued)

  • Mfr # 116EZ-428
  • Zoro # G1163384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116EZ-428
Zoro #
G1163384
UPC #
-
Country of Origin
Unknown

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
15 1/4 in
Connection Size
C-10

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane
Cylinder Capacity
116 L
Gas Mixture
60 ppm Carbon Monoxide/10 ppm Hydrogen Sulfide/1.45% Methane (29% LEL) (58% LEL Pentane Simulant)/15% Oxygen/Balance Nitrogen
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 116 L, Cylinder Height 15 1/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 60 ppm Carbon Monoxide/10 ppm Hydrogen Sulfide/1.45 Percent Methane (29 Percent LEL) (58 Percent LEL Pentane Simulant)/15 Percent Oxygen/Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.