Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection

  • Mfr # X05NI79CP580029

  • Zoro # G1144983


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 250 ppm, Hydrogen Sulfide 20 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X05NI79CP580029
Zoro #
G1144983
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 250 ppm, Hydrogen Sulfide 20 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Container Type
Cylinder
Outlet Connection Type
UNF
Standards
ISO 9001:2015
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Product Type
Calibration Gas
Chemical Formula
CH4, CO, H2S, O2
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen
Reusability
Disposable
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 250 ppm, Hydrogen Sulfide 20 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products