Gasco

Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-2% Accuracy


product price: $120.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
  • Cylinder Capacity 105 L
  • Max. Pressure 1,200 psi
  • Cylinder Dia. 3 13/64 in
  • Cylinder Height 12.8 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 13/64 in
Cylinder Height 12.8 in
Connection Size C-10
Cylinder Diameter 3.2 in
Outlet Connection Size 5/8"-18

Details

Item Calibration Gas
Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
Cylinder Capacity 105 L
Gas Mixture Hydrogen 500 ppm
Max. Pressure 1,200 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-2%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Gas Type Carbon Monoxide, Methane, Oxygen
Operating Pressure - Maximum 1,200 psi
Standards ISO 9001:2015
Outlet Connection Type UNF
Product Type Calibration Gas
Chemical Formula CH4, CO, O2
Container Type Cylinder
CAS Number 630-08-0, 74-82-8, 7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 500 ppm, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.