Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Pentane/Air, 58 L, C-10 Connection

  • Mfr # 58ES-417

  • Zoro # G1146566


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide/Hydrogen Sulfide/Pentane/Air
Cylinder Capacity
58 L
Max. Pressure
1,000 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58ES-417
Zoro #
G1146566
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8 in
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide/Hydrogen Sulfide/Pentane/Air
Cylinder Capacity
58 L
Gas Mixture
Pentane 0.7% (50% LEL), Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C5H12, CO, H2S
Container Type
Cylinder
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Pentane
Reusability
Refillable
Operating Pressure - Maximum
1,000 psi
Standards
ISO 9001:2015
Product Type
Calibration Gas
Outlet Connection Type
UNF
CAS Number
109-66-0, 630-08-0, 7783-06-4

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Pentane 0.7 Percent (50 Percent LEL), Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, CAS Number 109-66-0, 630-08-0, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.