Calibration Gas, Ethanol, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure

  • Mfr # X02NI99CA3400K9

  • Zoro # G1103708


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Ethanol, Nitrogen
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02NI99CA3400K9
Zoro #
G1103708
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Ethanol, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Ethanol 260.5 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Gas Type
Ethanol
Chemical Formula
C2H6O
Container Type
Cylinder
Outlet Connection Type
UNF
CAS Number
64-17-5
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ethanol 260.5 ppm, Gas Type Ethanol, Product Type Calibration Gas, Chemical Formula C2H6O, CAS Number 64-17-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.