Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection

  • Mfr # 74L-428X-20

  • Zoro # G1135366


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide, Methane, Nitrogen, Oxygen
Cylinder Capacity
74 L
Max. Pressure
500 psi
Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74L-428X-20
Zoro #
G1135366
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 1/4 in
Cylinder Height
14.25 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Diameter
4.25 in
Outlet Connection Size
5/8 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Methane, Nitrogen, Oxygen
Cylinder Capacity
74 L
Gas Mixture
Oxygen 15%, Hydrogen Sulfide 20 ppm, Methane (29% LEL) 1.45%, Pentane (58% LEL)
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Container Type
Cylinder
Reusability
Disposable
CAS Number
74-82-8, 7782-44-7, 7783-06-4
Product Type
Calibration Gas
Outlet Connection Type
UNF
Standards
ISO 9001:2015
Gas Type
Hydrogen Sulfide, Methane, Oxygen
Operating Pressure - Maximum
500 psi
Chemical Formula
CH4, H2S, O2

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 74 L, Cylinder Diameter 4.25 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 15 Percent, Hydrogen Sulfide 20 ppm, Methane (29 Percent LEL) 1.45 Percent, Pentane (58 Percent LEL), Gas Type Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, H2S, O2, CAS Number 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.