Calibration Gas, Hydrogen Sulfide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X02NI99CA34V114

  • Zoro # G1103717


product price: $148.95
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide, Nitrogen
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02NI99CA34V114
Zoro #
G1103717
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulfide 100 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Gas Type
Hydrogen Sulfide
Outlet Connection Type
UNF
Reusability
Disposable
Standards
ISO 9001:2015
Chemical Formula
H2S
CAS Number
7783-06-4
Operating Pressure - Maximum
500 psi
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 100 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.