Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gasco Calibration Gas, Hydrogen Sulfide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy 58EZ-98-25

Calibration Gas, Hydrogen Sulfide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (Discontinued)

  • Mfr # 58EZ-98-25
  • Zoro # G1162517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58EZ-98-25
Zoro #
G1162517
UPC #
-
Country of Origin
Unknown

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
12 in
Connection Size
C-10

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Nitrogen
Cylinder Capacity
58 L
Gas Mixture
25 ppm Hydrogen Sulfide, Balance Nitrogen
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 58 L, Cylinder Height 12 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 25 ppm Hydrogen Sulfide, Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.