Gasco

Calibration Gas, Methane, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure


product price: $122.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Methane, Nitrogen
  • Cylinder Capacity 58 L
  • Max. Pressure 500 psi
  • Cylinder Dia. 3 17/32 in
  • Cylinder Height 14.25 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 17/32 in
Cylinder Height 14.25 in
Connection Size C-10
Cylinder Diameter 3.53 in
Outlet Connection Size 5/8 in

Details

Item Calibration Gas
Gas Name Methane, Nitrogen
Cylinder Capacity 58 L
Gas Mixture Methane 3%
Max. Pressure 500 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Operating Pressure - Maximum 500 psi
Standards ISO 9001:2015
Reusability Disposable
Chemical Formula CH4
Gas Type Methane
Container Type Cylinder
Outlet Connection Type UNF
Product Type Calibration Gas
CAS Number 74-82-8

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 3 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.