Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Nitric Oxide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X02NI99CA3463M9

  • Zoro # G1109904


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitric Oxide, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Nitric Oxide 200 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02NI99CA3463M9
Zoro #
G1109904
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Nitric Oxide, Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Nitric Oxide 200 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Reusability
Disposable
Gas Type
Nitric Oxide
Outlet Connection Type
UNF
Product Type
Calibration Gas
Standards
ISO 9001:2015
Container Type
Cylinder
CAS Number
10102-43-9
Operating Pressure - Maximum
500 psi
Chemical Formula
NO

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Nitric Oxide 200 ppm, Gas Type Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.