Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy

  • Mfr # X02NI82CP108086

  • Zoro # G1124525


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5%
For Use With
All OEM Gas Detectors
Calibration Certificate
NIST
Cylinder Material
Steel
Cylinder Capacity
103 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02NI82CP108086
Zoro #
G1124525
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Dia.
3 21/64 in
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Accuracy
+/-5%
For Use With
All OEM Gas Detectors
Calibration Certificate
NIST
Cylinder Material
Steel
Cylinder Capacity
103 L
Background Gas
Nitrogen
Gas Mixture
Oxygen 18%
Gas Name
Nitrogen, Oxygen
Item
Calibration Gas
Max. Pressure
1,000 psi
Container Type
Cylinder
CAS Number
7782-44-7
Product Type
Calibration Gas
Chemical Formula
O2
Reusability
Disposable
Standards
ISO 9001:2015
Operating Pressure - Maximum
1,000 psig
Outlet Connection Type
UNF
Gas Type
Oxygen

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 18 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.