Gasco

Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure


product price: $99.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Nitrogen, Oxygen
  • Cylinder Capacity 105 L
  • Gas Mixture Oxygen 20.8%
  • Max. Pressure 1,200 psi
  • Cylinder Dia. 3 13/64 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 13/64 in
Cylinder Height 12.8 in
Connection Size C-10
Outlet Connection Size 5/8"-18
Cylinder Diameter 3.2 in

Details

Item Calibration Gas
Gas Name Nitrogen, Oxygen
Cylinder Capacity 105 L
Gas Mixture Oxygen 20.8%
Max. Pressure 1,200 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-2%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Standards ISO 9001:2015
Container Type Cylinder
Chemical Formula O2
Product Type Calibration Gas
Outlet Connection Type UNF
Gas Type Oxygen
Operating Pressure - Maximum 1,200 psi
CAS Number 7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 20.8 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.