Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ES-380-50

  • Zoro # G1156147


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, Oxygen
Cylinder Capacity
105 L
For Use With
All OEM Gas Detectors
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105ES-380-50
Zoro #
G1156147
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Cylinder Diameter
3.2 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Nitrogen, Oxygen
Cylinder Capacity
105 L
For Use With
All OEM Gas Detectors
Gas Mixture
Carbon Dioxide 100 ppm, Carbon Monoxide 50 ppm
Max. Pressure
1,200 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-2%
Calibration Certificate
NIST
Gas Type
Nitrogen, Oxygen
Product Type
Calibration Gas
Standards
ISO 9001:2015
Chemical Formula
N2, O2
Operating Pressure - Maximum
1,200 psi
Container Type
Cylinder
CAS Number
7727-37-9, 7782-44-7
Outlet Connection Type
UNF

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 100 ppm, Carbon Monoxide 50 ppm, Gas Type Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula N2, O2, CAS Number 7727-37-9, 7782-44-7, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products