Calibration gas, Nitrogen, R125 Pentafluoroethane, R134A Tetrafloroethane, R32 Difluoromethane

  • Mfr # X04NI99CP100006

  • Zoro # G1133817


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen, R125 Pentafluoroethane, R134A Tetrafloroethane, R32 Difluoromethane
Cylinder Capacity
103 L
Gas Mixture
Refrigerant R-125 Pentafluoroethane 901 ppm, Refrigerant R-134A Tetrafluoroethene 1,060 ppm, Refrigerant R-32 Difluoromethane 1,039 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X04NI99CP100006
Zoro #
G1133817
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Diameter
3.3 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Nitrogen, R125 Pentafluoroethane, R134A Tetrafloroethane, R32 Difluoromethane
Cylinder Capacity
103 L
Gas Mixture
Refrigerant R-125 Pentafluoroethane 901 ppm, Refrigerant R-134A Tetrafluoroethene 1,060 ppm, Refrigerant R-32 Difluoromethane 1,039 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C2H2F4, C2HF5, CH2F2
Outlet Connection Type
UNF
Product Type
Calibration Gas
Reusability
Disposable
Gas Type
Refrigerant R-125 Pentafluoroethane, Refrigerant R-134A Tetrafluoroethene, Refrigerant R-32 Difluoromethane
CAS Number
354-33-6, 75-10-5, 811-97-2
Container Type
Cylinder
Standards
ISO 9001:2015
Operating Pressure - Maximum
1,000 psig

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-125 Pentafluoroethane 901 ppm, Refrigerant R-134A Tetrafluoroethene 1,060 ppm, Refrigerant R-32 Difluoromethane 1,039 ppm, Gas Type Refrigerant R-125 Pentafluoroethane, Refrigerant R-134A Tetrafluoroethene, Refrigerant R-32 Difluoromethane, Product Type Calibration Gas

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products