Calibration Gas, Pentane, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure

  • Mfr # 105ES-371

  • Zoro # G1156095


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Pentane
Cylinder Capacity
105 L
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105ES-371
Zoro #
G1156095
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Cylinder Diameter
3.2 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Pentane
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 35 ppm, Methane (25% LEL) 1.25%, Pentane (50% LEL)
Max. Pressure
1,200 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C5H12
CAS Number
109-66-0
Gas Type
Pentane
Product Type
Calibration Gas
Operating Pressure - Maximum
1,200 psi
Outlet Connection Type
UNF
Container Type
Cylinder
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 35 ppm, Methane (25 Percent LEL) 1.25 Percent, Pentane (50 Percent LEL), Gas Type Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CAS Number 109-66-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.