EcoBump Calibration Gas
Mfr # X02AI99CEB0009
Zoro # G023353500
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Product Type
Calibration Gas
Container Type
Cylinder
Cylinder Capacity
5.8 L
Reusability
Disposable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X02AI99CEB0009
Zoro #
G023353500
UPC #
-
Country of Origin
United States
Details
Calibration Certificate
NIST
Item
Calibration Gas
Product Type
Calibration Gas
Container Type
Cylinder
Gas Mixture
Carbon Monoxide 50 ppm
Cylinder Capacity
5.8 L
Reusability
Disposable
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
X02AI99CEB0009
CGA Number
C-10 5/8"-18 UNF
Background Gas
Air
Gas Type
Carbon Monoxide
Description
Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Carbon Monoxide 50 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Background Gas Air, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.