Gasco

Gas Cylinder Regulator, 0.5Lpm


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
  • Valve Type C-10
  • Flow Rate 0.5 lpm
  • Material Nickle Plated Brass
  • Industry Type Healthcare
See all product information

Product Information

Dimensions

Outlet Connection Size 3/16 in

Details

Item Gas Cylinder Regulator
For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
Valve Type C-10
Flow Rate 0.5 lpm
Material Nickle Plated Brass
Industry Type Healthcare
Product Type Gas Regulator
Standards ISO 9001:2015
Flow Rate - Minimum 0.2 lpm
Gauge Pressure Range 1,500 psi
For Cylinder Volume 44 L, 66 L, 116 L
Outlet Connection Type Barb
Body Material Brass
CGA Number CGA C10
Flow Rate Scale Range 0.2 to 6 lpm
Flow Rate - Maximum 6 lpm
Body Finish Nickel Plated

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders, For Cylinder Volume 44 L, 66 L, 116 L, Body Finish Nickel Plated, CGA Number CGA C10, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 1,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.