1023-101Q-Sg608X Rotary Vane Pump

  • Mfr # 1023-101Q-G608NEX

  • Zoro # G1176099


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 110/220 to 240V AC, 100 to 115/208 to 230V AC
Inlet Size
3/8 in
Outlet Size
3/8 in
Standards
CE, cURus, UKCA
Includes
Internal Muffler and Filter, Silencer, Thermal Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-101Q-G608NEX
Zoro #
G1176099
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Width
6.5 in
Overall Length
15.92 in
Overall Height
8.6 in

Details

Item
Vacuum Pump
Voltage
100 to 110/220 to 240V AC, 100 to 115/208 to 230V AC
Standards
CE, cURus, UKCA
Includes
Internal Muffler and Filter, Silencer, Thermal Protector
Thermal Protection
Yes
Phase
Single
Lubrication Type
No Oil
Sound Level
70 dBA
Maximum Pressure @ 50 Hz
10 psi
Maximum Pressure
10 psi
Free Air Flow Rate
8.5 cfm, 10 cfm
Maximum Vacuum
26 in Hg
Maximum Speed @ 50 Hz
1,425 RPM
Maximum Continuous Pressure
10 psi
Wattage
0.56 kW
Inlet Type
NPT
Maximum Speed
1,725 RPM
Outlet Type
NPT
Weight
47 lb
Minimum Operating Temperature
33.8 Degrees F
Maximum Operating Temperature
104 Degrees F
Output Power
0.75 hp
Environment
Laboratory, Medical
Insulation Class
B
Inlet Gender
Female
Frequency
50 Hz, 60 Hz
Current Rating
8 A
Power Source
Corded Electric
Pump Type
Rotary Vane
Outlet Gender
Female
Duty Cycle
Continuous
Series
Gast
Life Expectancy
4,000 hr
Compressor/Pump Enclosure Material
Grey Iron
Filter Element Material
Polypropylene
Housing Material
Grey Iron
Maximum Intermittent Pressure
10 psi

Description

Vacuum Pump, Output Power 0.75 hp, Phase Single, Voltage 100 to 110/220 to 240V AC, 100 to 115/208 to 230V AC, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 8.5 cfm, 10 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.