Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1065-V2A Rotary Vane Pump Sep Drive

  • Mfr # 1065-V2A

  • Zoro # G0665169


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Size
1/2 in
Includes
Cooling Fan, Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler, Pressure Gauge, Pressure/Vacuum Lubricator
Overall Height
14.38 in
Overall Width
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065-V2A
Zoro #
G0665169
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Height
14.38 in
Overall Width
9.38 in
Overall Length
18.67 in

Details

Item
Vacuum Pump
Includes
Cooling Fan, Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler, Pressure Gauge, Pressure/Vacuum Lubricator
Standards
CE, UKCA
Weight
23 lb
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
33.8 Degrees F
Maximum Speed @ 50 Hz
1,425 RPM
Free Air Flow Rate
7.3 cfm, 8.5 cfm
Wattage
0.37 kW
Sound Level
77 dBA
Inlet Type
NPT
Maximum Continuous Pressure
25 psi
Maximum Speed
1,725 RPM
Output Power
0.5 hp
Maximum Pressure
25 psi
Maximum Vacuum
21 in Hg
Duty Cycle
Continuous
Series
Gast
Frequency
50 Hz, 60 Hz
Thermal Protection
No
Environment
Laboratory, Medical
Power Source
Separate Drive
Outlet Type
NPT
Pump Type
Rotary Vane
Inlet Gender
Female
Outlet Gender
Female
Life Expectancy
4,000 hr
Compressor/Pump Enclosure Material
Grey Iron
Filter Element Material
Polypropylene
Bearing Type
Shielded Ball
Housing Material
Grey Iron
Maximum Intermittent Pressure
13.75 psi

Description

Vacuum Pump, Output Power 0.5 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 7.3 cfm, 8.5 cfm, Maximum Vacuum 21 in Hg, Maximum Continuous Pressure 25 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.