Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gast 1531-107B-G289X Rotary Vane Pump 1531-107B-G289X

1531-107B-G289X Rotary Vane Pump (Discontinued)

  • Mfr # 1531-107B-G289X
  • Zoro # G1176388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1531-107B-G289X
Zoro #
G1176388
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.76 in
Inlet Size
1/8 in
Overall Height
9.65 in
Outlet Size
1/8 in
Overall Length
4.19 in

Details

Item
Vacuum Pump
Voltage
220-240/230V AC
Phase
Single
Maximum Speed @ 50 Hz
2 RPM, 850 RPM
Output Power
0.1 hp
Free Air Flow Rate
1.5 cfm
Maximum Pressure @ 50 Hz
10 psi
Weight
7 lb
Maximum Continuous Pressure
10 psi
Inlet Type
NPT
Sound Level
70 dBA
Wattage
0.07 kW
Outlet Type
NPT
Maximum Pressure
10 psi
Maximum Vacuum
21 in Hg
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
33.8 Degrees F
Maximum Speed
450 RPM

Description

Vacuum Pump, Output Power 0.1 hp, Phase Single, Voltage 220-240/230V AC, Inlet Size 1/8 in, Inlet Type NPT, Outlet Size 1/8 in, Outlet Type NPT, Free Air Flow Rate 1.5 cfm, Maximum Vacuum 21 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 450 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.