Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6/Skid Rotary Vane Pump - Sep Drive

  • Mfr # 2065-V2A

  • Zoro # G0665141


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Standards
CE
Overall Height
14.31 in
Includes
Cooling Fan, Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler, Pressure Gauge, Pressure/Vacuum Lubricator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065-V2A
Zoro #
G0665141
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
14.31 in
Overall Width
12.38 in
Overall Length
20.11 in

Details

Item
Vacuum Pump
Standards
CE
Includes
Cooling Fan, Coupling Assembly, Fan, Fan Guards, Filter, Muffler, Oil Reservoir, Oiler, Pressure Gauge, Pressure/Vacuum Lubricator
Maximum Continuous Pressure
15 psi
Maximum Operating Temperature
104 Degrees F
Weight
43 lb
Maximum Speed
1,725 RPM
Free Air Flow Rate
14 cfm, 17 cfm
Maximum Speed @ 50 Hz
1,425 RPM
Inlet Type
NPT
Minimum Operating Temperature
33.8 Degrees F
Maximum Pressure
15 psi
Wattage
0.75 kW
Output Power
1 hp
Sound Level
77 dBA
Maximum Vacuum
28 in Hg
Duty Cycle
Continuous
Inlet Gender
Female
Frequency
50 Hz, 60 Hz
Outlet Type
NPT
Power Source
Separate Drive
Outlet Gender
Female
Series
Gast
Pump Type
Rotary Vane
Environment
Laboratory, Medical
Thermal Protection
No
Life Expectancy
4,000 hr
Housing Material
Grey Iron
Filter Element Material
Polypropylene
Bearing Type
Shielded Ball
Compressor/Pump Enclosure Material
Grey Iron
Maximum Intermittent Pressure
13.75 psi
Lubrication Type
SAE#10
Pump Oil Capacity
6 fl oz
Maximum Pressure @ 50 Hz
15 psi

Description

Vacuum Pump, Output Power 1 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 14 cfm, 17 cfm, Maximum Vacuum 28 in Hg, Maximum Continuous Pressure 15 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.