Zoro Homepage
This item is Discontinued.
Gast Compressor Pump, 60 Hz, 120V DDL15-151

Compressor Pump, 60 Hz, 120V (Discontinued)

  • Mfr # DDL15-151
  • Zoro # G0823916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDL15-151
Zoro #
G0823916
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
0.20" Tube
Overall Width
5-1/16"
Overall Height
4-7/16"
Overall Length
5-7/8"

Details

Item
Compressor Pump
Compressor Type
Double Diaphragm Linear
Voltage
120
Full Load Amps
0.40
Max. PSI Cont./Int.
4.5/4.5
Free Air CFM @ 0 PSI
1.13
Hz
60

Description

Compressor Pump, Compressor Type Double Diaphragm Linear, - HP, Voltage 120, 60 Hz, 0.40 Full Load Amps, Outlet Size 0.20 In. Tube, Max. PSI Cont./Int. 4.5/4.5, Free Air CFM @ 0 PSI 1.13, Overall Length 5-7/8 In., Overall Width 5-1/16 In., Overall Height 4-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.