Zoro Homepage
This item is Discontinued.
Gast Compressor Pump, 60 Hz, 120V DDL60-151

Compressor Pump, 60 Hz, 120V (Discontinued)

  • Mfr # DDL60-151
  • Zoro # G0655347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDL60-151
Zoro #
G0655347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
0.71" Tube
Overall Width
4-3/8"
Overall Height
8-1/2"
Overall Length
8-1/8"

Details

Item
Compressor Pump
Compressor Type
Double Diaphragm Linear
Voltage
120
Full Load Amps
1.52
Max. PSI Cont./Int.
6.3/6.3
Free Air CFM @ 0 PSI
2.79
Hz
60

Description

Compressor Pump, Compressor Type Double Diaphragm Linear, - HP, Voltage 120, 60 Hz, 1.52 Full Load Amps, Outlet Size 0.71 In. Tube, Max. PSI Cont./Int. 6.3/6.3, Free Air CFM @ 0 PSI 2.79, Overall Length 8-1/8 In., Overall Width 4-3/8 In., Overall Height 8-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.