Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, Rocking Piston

  • Mfr # 120R-200S

  • Zoro # G214923482


product price: $6,558.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
24 in Flexible Hose Connector, Mounting Hardware
Overall Height
23 in
Overall Length
20.2 in
Lubrication Type
Oil-Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R-200S
Zoro #
G214923482
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
20.2 in
Overall Width
13.2 in
Air Tank Size
2 gal
Inlet Size
3/8 in
Outlet Size
1/2 in

Details

Phase
Single
Includes
24 in Flexible Hose Connector, Mounting Hardware
Lubrication Type
Oil-Less
Motor Type
Permanent Split Capacitor
Compressor Package Type
Base Model
Standards
NFPA-13
ASME Tank
No
On Pressure Switch Setting
50 psi
Duty Cycle
Continuous
Pump Type
Rocking Piston
Item
Electric Air Compressor
Off Pressure Switch Setting
125 psi
Thermal Protection
Built-In
Cylinder Material
Aluminum
Number of Stages
1
Output Power
2 hp
Maximum Operating Temperature
140 Degrees F
Mounting Style
Thru-Bolt
Minimum Operating Temperature
40 Degrees F
Control Type
Pressure Switch
Series
120R
Maximum Operating Pressure
125 psi
Number of Cylinders
2
Wattage
1.49 kW
Free Air Flow Rate @ Maximum Pressure
8.9 cfm
Air Tank Style
Hot Dog
Frequency
60 Hz
Current Rating
10 A, 8 A
Input Voltage
208-240V AC, 220-230V AC
Sound Level
81 dBA
Pump Location
Riser
Enclosure Rating
No
Insulation Class
F
Life Expectancy
6,000 hr
Inlet Type
NPT
Outlet Gender
Female
Maximum Speed
1,725 RPM
Valve Material
Stainless Steel
Pump Style
Simplex
Valve Type
Reed
Outlet Type
NPT
Inlet Gender
Female

Description

Electric Air Compressor, Lubrication Type Oil-Less, Air Tank Style Hot Dog, Number of Stages 1, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 8.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 2 gal, Input Voltage 208-240V AC, 220-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Rocking Piston, Pump Location Riser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.