Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, Rocking Piston

  • Mfr # 87R-100S

  • Zoro # G714923548


product price: $4,088.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
24 in Connecting Hose, Inlet Filter, Pipe Clamps
Overall Height
20.18 in
Overall Length
8.25 in
Lubrication Type
Oil-Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87R-100S
Zoro #
G714923548
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20.18 in
Overall Length
8.25 in
Overall Width
10.25 in
Air Tank Size
0.53 gal
Outlet Size
1/2 in
Inlet Size
1/2 in

Details

Phase
Single
Includes
24 in Connecting Hose, Inlet Filter, Pipe Clamps
Lubrication Type
Oil-Less
Motor Type
Permanent Split Capacitor
Compressor Package Type
Base Model
Standards
NFPA-13
Off Pressure Switch Setting
40 psi
On Pressure Switch Setting
30 psi
ASME Tank
No
Duty Cycle
Continuous
Pump Type
Rocking Piston
Thermal Protection
Built-In
Number of Stages
1
Item
Electric Air Compressor
Cylinder Material
Aluminum
Finish
Powder Coated
Series
87R
Wattage
0.37 kW
Number of Cylinders
2
Frequency
60 Hz
Maximum Operating Pressure
55 psi
Mounting Style
Pipe Clamps
Control Type
Pressure Switch
Current Rating
6 A
Free Air Flow Rate @ Maximum Pressure
2.5 cfm
Pump Location
Riser
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Output Power
0.5 hp
Input Voltage
120V
Sound Level
63 dBA
Pump Style
Simplex
Inlet Type
NPT
Enclosure Rating
No
Air Tank Style
Horizontal
Maximum Speed
1,725 RPM
Inlet Gender
Female
Outlet Type
NPT
Insulation Class
B
Life Expectancy
6,000 hr
Valve Material
Stainless Steel
Valve Type
Reed
Outlet Gender
Female

Description

Electric Air Compressor, Lubrication Type Oil-Less, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.5 hp, Free Air Flow Rate @ Maximum Pressure 2.5 cfm, Maximum Operating Pressure 55 psi, Air Tank Size 0.53 gal, Input Voltage 120V, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Rocking Piston, Pump Location Riser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.