This item is Discontinued.

Gast Electric Air Compressor, Tank Mounted 1LAA-246T-M100GX

Electric Air Compressor, Tank Mounted (Discontinued)

  • Mfr # 1LAA-246T-M100GX
  • Zoro # G1959702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LAA-246T-M100GX
Zoro #
G1959702
UPC #
-
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
2.0 gal.
Overall Height
18"
Overall Width
9"
Tank Size
2 gal.
Overall Length
19"

Details

Item
Electric Air Compressor
HP
1/6
Voltage
115
On Pressure Switch Setting
30
Phase
1
(F)NPT Outlet
1/4"
Hz
60
Lubrication Type
Oil-Less
ASME Tank
Yes
Max. Pressure
50 PSI
Finish
Gray Paint
Cylinder Material
Cast Iron
Number of Stages - Air Compressor
1
Phase - Electrical
1
Tank Style - Air Compressor
Hot Dog
Number of Stages
1
Style - Air Compressor
Simplex
Input Voltage - Air Compressor
120VAC
Compressor Type
Tank Mounted
Off Pressure Switch Setting
50
Tank Type
Horizontal
Item - Air Compressor
Fire Sprinkler Air Compressor
Lubrication Type - Air compressor
Oil Free
Compressor Package Type
Base Model
HP - Air Compressor
0.17
Standards
UL 2125 Approved
Motor Type
Open Dripproof
Pump RPM
1750
Max. Pressure - Air Compressor
50 psi
Pump Location - Air Compressor
Tank Mounted

Description

Electric Air Compressor, Item - Air Compressor Fire Sprinkler Air Compressor, HP - Air Compressor 0.17, Phase - Electrical 1, Input Voltage - Air Compressor 120VAC, Number of Stages - Air Compressor 1, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Oil Free, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 2.0 gal., Compressor Package Type Base Model

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.