Electric Air Compressor, Tank Mounted
Mfr # 5HCD-101T-M550NGX
Zoro # G2977107
product price: $1,851.99
/ea
Free Shipping & Returns
Key Features
Tank Size
2 gal.
Phase
Single
HP
3/4
Voltage
115/230
Tank Type
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5HCD-101T-M550NGX
Zoro #
G2977107
UPC #
-
Country of Origin
United States
Dimensions
Tank Size
2 gal.
Overall Height
22 in
Overall Length
18 in
Overall Width
13 in
Tank Size - Air Compressor
2.0 gal
Inlet Size
1/4 in
Air Tank Size
2 gal
Outlet Size
1/4 in
Description
Electric Air Compressor, Lubrication Type Oil-Less, Air Tank Style Hot Dog, Number of Stages 1, Output Power 0.75 hp, Free Air Flow Rate @ Maximum Pressure 4.7 cfm, Maximum Operating Pressure 100 psi, Air Tank Size 2 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 50 Hz, 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.