Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gast Standard 4Am-Frv-63A Air Motor

  • Mfr # 4AM-FRV-63A

  • Zoro # G0602561


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
5 3/4 in
Standards
ATEX
Shaft Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM-FRV-63A
Zoro #
G0602561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Shaft Length
1 1/8 in
Length Less Shaft
4 7/10 in
Manufacturers Warranty Length
1 yr
Overall Height
5 1/4 in
Keyway Width
1/8 in
Keyway Length
1/2 in
Shaft Diameter
1/2 in
Inlet Size
1/4 in
Outside Diameter
3 3/4 in
Keyway Depth
1/4 in
Overall Width
3 3/4 in

Details

Item
Air Motor
Motor Design
AIR
Rotation
CW/CCW
Standards
ATEX
Includes
Muffler
Mount Type
Foot
Keyway Type
Woodruff
Minimum Operating Pressure
20 psi
Weight
7.5 lb
Output Power @ Maximum Speed
1.7 hp
Output Power @ 50% Maximum Speed
1.1 hp
Starting Torque
32 in-lb
Output Power @ 25% Maximum Speed
0.65 hp
Series
4AM
Air Inlet Center to Center Distance
2 1/2 in
Maximum Flow Rate
72 cfm
Air Consumption
72 cfm
Maximum Ambient Temperature
248 Degrees F
System of Measurement
Inch
Shaft Material
Steel
No Load Speed
3,000 RPM
Air Inlet Type
NPT
Housing Material Grade
G2500
Minimum Flow Rate
5 cfm
Housing Material Finish
Painted
Mounting Orientation
Any Angle
Shaft Material Grade
197-223 BHN
Nameplate Speed
3,000 RPM
Minimum Ambient Temperature
34 Degrees F
Maximum Operating Pressure
100 psi
Maximum Torque
35 in-lb
Inlet Gender
Female
Motor Frame Material
Cast Iron
Housing Material
Cast Iron
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
8
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 35 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 72 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7.5 lb, Housing Material Grade G2500, Housing Material Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.