Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gast Standard R4P115 Regenerative Blower

  • Mfr # R4P115

  • Zoro # G0602205


product price: $2,060.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
65 in-hg
Voltage
110/220 to 240V AC, 115/208 to 230V AC
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4P115
Zoro #
G0602205
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Height
13.6 in
Overall Length
15.53 in
Overall Depth
15.53 in
Overall Width
13.26 in

Details

Item
Regenerative Blower
Max. Pressure
65 in-hg
Voltage
110/220 to 240V AC, 115/208 to 230V AC
Housing Material
Aluminum
Phase
Single
Thermal Protection
Yes
Standards
CE, CSA, UL Listed
Maximum Flow Rate @ 50Hz
110 cfm
Maximum Flow Rate
127 cfm
Weight
62 lb
Maximum Speed
2,850 RPM, 3,450 RPM
Output Power @ 50 Hz
1 hp
Wattage
0.75 kW
Frequency
50 Hz, 60 Hz
Sound Level
74 dBA
Output Power
1.5 hp
Inlet Type
NPT
Maximum Operating Pressure
65 in wc
Outlet Type
NPT
Maximum Ambient Temperature
104 Degrees F
Noise Level
74 dBA
Maximum Vacuum
60 in wc
Maximum Flow Rate Vacuum
127 cfm @ 60 in wc
Series
Gast
Voltage @ 50 Hz
110/220 to 240V AC
Duty Cycle
Continuous
Outlet Gender
Female
Inlet Gender
Female
Current Rating @ 50 Hz
14 A; 8 A
Enclosure Type
Totally Enclosed Fan-Cooled
Current Rating
17.5/10-9 A
Maximum Air Temperature Rise
80 Degrees F
Enclosure Rating
NEMA 56C

Description

Regenerative Blower, Phase Single, Output Power 1.5 hp, Maximum Operating Pressure 65 in wc, Maximum Flow Rate 127 cfm, Maximum Vacuum 60 in wc, Voltage 110/220 to 240V AC, 115/208 to 230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 17.5/10-9 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.