Zoro Homepage

Inlet Vacuum Filter, 1 1/4 in, 10 micron

  • Mfr # AJ126C

  • Zoro # G815754775


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Application
Pneumatic Conveying Systems
Type
Heavy Duty
Compatible with Series
R3
Compatible with Manufacturer Part Number
R3105-12, R3305A-1
Compatible with Brand
Gast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ126C
Zoro #
G815754775
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6 in
Inlet Size
1 1/4 in
Overall Height
4 9/16 in

Details

Item
Inlet Vacuum Filter
Application
Pneumatic Conveying Systems
Type
Heavy Duty
Compatible with Series
R3
Compatible with Manufacturer Part Number
R3105-12, R3305A-1
Compatible with Brand
Gast
Product Type
Intake Filter Assembly
Housing Material
Steel
Filter Rating
10 micron
Inlet Type
MPT
Inlet Gender
Male
Maximum Air Flow
54 cfm
Disposable
Yes
Connection Style
Screw On
Filtration Efficiency
99 %
Compatible Manufacturer Part Number
R3105-12, R3305A-1
Filter Element Material
Paper
Number of Air Inlets
1

Description

Intake Filter Assembly,for Gast Brand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.