Metal Filter, 1/4 in NPT

  • Mfr # AB612

  • Zoro # G1175380


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Type
Metal Filter
Fits Brand
Gast
Thread Size
1/4" NPT
Compatible with Brand
Gast
Product Type
Metal Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB612
Zoro #
G1175380
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4" NPT

Details

Item
Metal Filter
Type
Metal Filter
Fits Brand
Gast
Compatible with Brand
Gast
Product Type
Metal Filter
Compatible with Manufacturer Part Number
0523-V4-G588NDX, 1065-V2A

Description

The GAST - AB612 is a metal filter designed for use in pneumatic systems to remove solid particulates and coalesce liquid aerosols from compressed air and gas lines. Manufactured to fit Gast brand equipment, this reusable filtration element is constructed from metal and is rated for operation within the specified temperature and pressure ranges. It is compatible with manufacturer part numbers 0523-V4-G588NDX and 1065-V2A and connects via a 1/4" NPT threaded interface.

Key Features:

  • Compatible with Gast brand pneumatic equipment.
  • Fits manufacturer part numbers 0523-V4-G588NDX, 1065-V2A.
  • Metal construction
  • Thread size: 1/4" NPT for standard pneumatic system connections.
  • Filtration rating as specified by the manufacturer for removal of particulates and coalesced aerosols.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.