Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA 56c Flange Mount

  • Mfr # AG983

  • Zoro # G2239684


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Flange
Material
Cast Iron
For Use With
Mfr. No. 4AM-NRV-92
Includes
(3) 1/4-20 x 0.50 Phillip's Head Screws
Standards
RohS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG983
Zoro #
G2239684
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
2 1/8 in
Mount Hole Center-to-Center Width
2 1/8 in
Overall Width
1/2 in

Details

Item
Mounting Bracket
Mount Type
Flange
Material
Cast Iron
For Use With
Mfr. No. 4AM-NRV-92
Includes
(3) 1/4-20 x 0.50 Phillip's Head Screws
Standards
RohS Compliant
Compatible with Manufacturer Model Number
4AM-NRV-92
System of Measurement
Inch
Compatible with Series
4AM Series
Series
Air Motor
Compatible with Brand
Gast
Compatible Manufacturer Part Number
4AM-NRV-92
Compatible Manufacturer Model Number
4AM-NRV-92
For Use With Mfr. Model Number
4AM-NRV-92
Compatible with Manufacturer Model No.
4AM-NRV-92
Compatible with Mfr. Model No.
4AM-NRV-92
For Use with Mfr Model Number
4AM-NRV-92
Compatible Pump Manufacturer Part Number
4AM-NRV-92

Description

Mounting Bracket, Mount Type Flange, Material Cast Iron, Compatible Grainger Part Number 4Z231, Compatible with Brand Gast, Compatible with Series 4AM Series, Includes (3) 1/4-20 x 0.50 Phillip's Head Screws, Standards RohS Compliant, Mount Hole Center-to-Center Width 2 1/8 in, Compatible Manufacturer Model Number 4AM-NRV-92, Series Air Motor, System of Measurement Inch, Mount Hole Center-to-Center Length 2 1/8 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.