442-64031 50Ml Retaining Compound640 Med Strength- Hi Temp
- Mfr # 442-64031
- Zoro # G004154386
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-64031
- Zoro #
- G004154386
- UPC #
- 79340640313
- Country of Origin
- United States
Details
- Item
- Retaining Compound
- Color
- Green
Description
50ml Retaining Compound640 Med Strength- Hi Temp.
A medium viscosity retaining compound that resists temperatures up to 400oF.
Capacity Vol.: 50 ml.
Color: Green.
Gap Fill: 0.007 in [Max].
Viscosity: 600.0 cP.
Shear Strength: 3000 psi.
Temp. Range: -65.0 °F [Min], 400.0 °F [Max].
Fix Cure Time Temp.: 1 h 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Acrylic Ester.
Curing Method: Anaerobic.
Applications: Multi-Purpose.
Applicable Materials: Most Metals.
Odor/Scent: Sharp and Irritating.
Resistance: Brake Fluid, Ethanol, Gasoline, Motor Oil, Solvent, Unleaded Gasoline.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.