This item is Discontinued.

Gast Piston Air Compressor, 1/4HP, 115V, 1Ph 2LAF-246S-M200EX

Piston Air Compressor, 1/4HP, 115V, 1Ph (Discontinued)

  • Mfr # 2LAF-246S-M200EX
  • Zoro # G3254361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LAF-246S-M200EX
Zoro #
G3254361
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-2/5"
Outlet Size
1/4" NPT
Overall Width
9-2/5"
Overall Length
13-1/2"
Inlet Size
1/4" NPT

Details

Item
Piston Air Compressor
HP
1/4
Voltage
115VAC
Full Load Amps
5.8
Max. PSI Cont./Int.
50/50
Free Air CFM @ 0 PSI
1.50
Free Air CFM @ 50 PSI
0
Cylinder Material
Cast Iron
Motor Type
ODP
Standards
UL 2125
Temp. Range
32 Degrees To 104 Degrees F
Valve
Stainless Steel
Phase
1
Free Air CFM @ 20 PSI
1.75
Thermal Protection
yes
Hz
60
Finish
Gray Paint
Number of Cylinders
1
RPM
1750
Lubrication Type
Oil-Less
Sound Rating
75 dBA

Description

Piston Air Compressor, 1/4 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 5.8, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 50/50, Free Air CFM @ 50 PSI 0, Overall Length 13-1/2 In., Overall Width 9-2/5 In., Overall Height 9-2/5 In., Cylinder Material Cast Iron, Number of Cylinders 1, Motor Type ODP, 1750 RPM, 75 dBA Sound Rating, Lubrication Type Oil-Less, Finish Gray Paint, Valve Stainless Steel, Standards UL 2125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.